Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Gravel throw and underbody protection
Gravel throw and underbody protection - 1
Gravel throw and underbody protection - 2

For detailed information, other images and documents, please select individual articles from the following table.

Gravel throw and underbody protection

Rubber-based coating compound containing solvents, can be painted over

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

  • Excellent adhesion, quick skin formation

  • Scratch-resistant

  • Can be painted over with many commercially available, solvent-based and water-based one-component and two-component top coat paints

  • Suitable for oven drying briefly at 40°C to 60°C

  • Highly sandable once fully dry


Tip for pros


  • Various structures can be sprayed by changing the distance or pressure

  • The colour will become darker by staining it with clear varnish
Notice

Do not spray on joints, engines, gears and brake systems. After use, turn the can upside down and spray until the valve is empty. Do not dilute, or mix with water or paint. The product can be painted within 24 hours. It can then only be painted once it has been sanded and cleaned.

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.